description
- 3M™ Lightweight Body Filler repairs dents, dings, and other cosmetic imperfections on bare steel, aluminum and fiberglass reinforced polyester (FRP). Our automotive body filler may also be used on many industrial and architectural surfaces needing cosmetic repairs.
features
- Creamy formula provides easy mixing & spreading
- Good handling properties
- Tack-free finish
- Vacuum processed formula minimizes pinholes
- Two-component system includes filler and hardener
| Performance Level | Good |
| Color | Blue, Gray |
| Handling Time [Max] | 3-5 min |
| Paint Time | 45 min |
| Container Size | 1 Quart, 946 ml |
| Container Volume | 25.6 fl oz |
| Weight | 2.633 LB |
| EAN or UPC | 51131058002 |
-
No Air Shipping


