Skip to content Skip to navigation menu
3M00051131058446

00051131058446

7100143457 3M Spreader Assortment, 05844, 3 spreaders per pack, 24 packs per case
Item #101400713
3M00051131058446
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Spreaders are specifically designed for spreading body and fiberglass fillers, finishing putties and resins. This spreading tool is flexible, yet rigid enough to be easily grasped even through protective gloves. Its sharp edge makes for precise application. And cured body filler pops off the non-absorbent spreader with a simple twist, saving cleanup time and making for long product life.

features

  • A basic tool for consistently applying products
  • Flexible body and sharp edge allow for easy and accurate body filler spreading
  • Reusable – cured filler pops off with a simple twist
  • Non-absorbent 1-piece construction keeps spreader clean and ready for use, saving time and material costs
  • Designed specifically for collision repair professionals
Overall Length [Max] 152.4 mm
Overall Length [Min] 6 in
Color Yellow
Weight 0.833 LB
EAN or UPC 51131058446
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison