description
- 3M™ Platinum™ Plus Filler is a body repair material for use as part of the 3M™ Dynamic Mixing System. When used with the 3M™ Dynamic Mixing System, this 2-component filler significantly reduces the occurrence of pinholes while also mixing to a perfect ratio.
features
- Adhesion promoted for excellent adhesion to many surfaces
- Advanced formula recommended for use with galvanized steel and aluminum
- Super creamy formula spreads easily for quick applications
- Vacuum processed and pinhole free for ultimate in purity and quality
- Fast curing allows sanding in a little as 15 to 20 minutes
- For use with the 3M™ Dynamic Mixing System (DMS)
| Container Size | 9.33 fl oz, 276 ml |
| Performance Level | Best |
| Handling Time [Max] | 4 min |
| Container Volume | 9.3 fl oz |
| Material | Polyester Resin |
| Paint Time | 45 min |
| Color | Gold |
| Weight | 0.0 LB |
| EAN or UPC | 51131058637 |

