description
- 3M™ Reinforced Filler for DMS is a two-component, resin-rich filler that offers easier mixing and dispensing through the 3M™ Dynamic Mixing System. The system efficiently mixes the filler and hardener so that it is ready to use immediately upon being dispensed, saving automotive technicians time and effort by eliminating hand mixing.
features
- Two-component, resin rich filler for high building, increasing repair strength
- Versatile formula adheres to most automotive substrates
- Milled fiberglass in filler adds reinforcing strength
- Dual cartridge system designed for use with the 3M™ Dynamic Mixing System
- System mixes hardener and filler to a perfect ratio every time
| Handling Time [Max] | 4 min |
| Color | Green |
| Container Size | 9.33 fl oz, 276 ml |
| Performance Level | Best |
| Container Volume | 9.3 fl oz |
| Paint Time | 45 min |
| Material | Fiberglass/Resin |
| Weight | 8.0 LB |
| EAN or UPC | 51131058774 |

