description
- Our 3M™ Finesse-It™ SRC Machine Polish is formulated as part of a full system to remove defects from scratch resistant clear coats (SRC) in collision repair. When used with 3M fine grade finishing discs and soft interface pads, this polish removes microfine scratches and light oxidation from tough OEM clear coats and fully cured paints, restoring shine and clarity to finished automotive surfaces.
features
- Restores shine and clarity to scratch-resistant clear coats (SRCs)
- Formulated to remove minor scratches and light oxidation on OEM clear coats and paints
- Can remove microfine scratches up to sanding grade 1500
- Use with 3M abrasive discs and soft interface pads
| Color | White |
| Consistency | Liquid |
| Product Form | Glaze |
| Container Size | 1 Quart, 946 ml |
| Performance Level | Good |
| Weight | 2.28 LB |
| EAN or UPC | 51131059276 |

