description
- Our 3M™ Finesse-It™ II Machine Polish removes microfine scratches, swirl marks, light oxidation and other minor or everyday surface imperfections and returns car surfaces to a flawless, wet look shine. It is an excellent product to use following fine-grade sanding and requires only light to medium pressure for immaculate results.
features
- Machine polish removes compound swirls from clear coat and delivers a high gloss, smooth surface finish
- Excels at removing minor surface imperfections such as small scratches, swirl marks after compounding, and water spots
- Designed for use on OEM and aftermarket automotive paints
- Requires only light to medium pressure and minimum effort
- Recommended for use with 3M™ Foam Polishing Pads on a rotary buffer or polisher
| Container Size | 1 gal, 3.78 L |
| Consistency | Liquid |
| Color | White |
| Product Form | Polish |
| Performance Level | Good |
| Weight | 9.0 LB |
| EAN or UPC | 51131059290 |

