description
- 3M™ Machine Polish effectively removes compound swirl marks and minor surface defects to restore the beauty of automotive finishes. It leaves a swirl-free finish when applied with a 3M™ Foam Polishing Pad, PN 05725. 3M™ Machine Polish contains no waxes or silicones. This machine polish quickly removes compound swirl marks even on dark colored vehicles.
features
- Formulated to remove compound swirl marks
- Leaves a swirl-free finish when applied with a 3M™ Foam Polishing Pad
- Formulated for vehicles with dark color paints
- Easy clean up, contains no waxes or silicones
| Container Size | 1 Quart, 946 ml |
| Color | Gray |
| Product Form | Polish |
| Performance Level | Better |
| Consistency | Liquid |
| Weight | 2.4 LB |
| EAN or UPC | 51131059962 |

