Skip to content Skip to navigation menu
3M00051131060029

00051131060029

7000000630 3M Finesse-it Polish - Extra Fine, 06002, Gallon, 4 ea/Case
Item #110615972
3M00051131060029
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Finesse-it™ Polish - Extra Fine is part of a line of specially designed compounds and polishes to be used on OEM and baked refinish paints to remove sand scratches or to remove swirl marks from previously compounded areas and is designed to produce best results when used with an air or electric buffer equipped with 3M™ Finesse-it™ buffing pads.

features

  • Removes swirl marks and micro grade sanding scratches
  • Ideal for spot repair on OEM clear coats
  • Wax and silicone free formula
Container Size 1 gal, 3.785 L
Chemical Base Mineral Oil
Color White
Overall Height 4.5 in, 11.43 cm
Converted Form Compound/Polish
Overall Width [Max] 7.13 in, 18.1 cm
Grade Extra Fine
Product Form Compound
Overall Width [Min] 7.13 in, 18.1 cm
Overall Dia. 3.78 mm
Overall Length [Min] 11.64 in
Overall Length [Max] 29.57 cm
Storage Environment Room Temperature
Weight 9.0 LB
EAN or UPC 51131060029
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison