description
- 3M™ Premium Liquid Wax protects paint finishes while producing a high-gloss, deep-luster appearance. Our wax is clear coat safe and may be used on all cured paint finishes. For use by hand or with an orbital polisher.
features
- Wax produces a high-gloss, deep-luster and durable finish
- Versatile formula is safe for clear coats and all cured paint finishes
- Wax may be applied by hand or with a polisher
- Easy to apply and remove
| Color | Green, Light Green |
| Performance Level | Better |
| Consistency | Liquid |
| Form | Liquid |
| Container Size | 1 gal, 3.785 L |
| Weight | 8.915 LB |
| EAN or UPC | 51131060067 |

