Skip to content Skip to navigation menu
3M00051131060135

00051131060135

Item #104042985
3M00051131060135
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scuff-It™ Paint Prep Gel is a one-step scuffing agent that makes panel preparation faster, easier and more thorough. Used in conjunction with Scotch-Brite™ Hand Pads (sold separately), Scuff-It™ Gel produces a ˝key-cut˝ scratch pattern on the surface that improves paint adhesion.

features

  • Unique formula swiftly preps panels, jambs and bumpers
  • Blends areas and feathers primer and paint
  • Produces uniform scratch patterns to improve paint adhesion
  • Rinses cleanly with water
  • Convenient "wedge" tube fits into technician's pocket for easy use
Consistency Paste
Color White
Container Size 24.7 Oz, 730 ml
Weight 1.766 LB
EAN or UPC 51131060135
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison