Skip to content Skip to navigation menu
3M00051131060685

00051131060685

7100061948 3M Perfect-It EX Ultrafine Machine Polish, 06068, 1 qt (32 fl oz/946 mL), 6 per case
Item #112283368
3M00051131060685
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Perfect-It™ EX Ultrafine Machine Polish quickly and completely removes ultrafine swirl marks, even on difficult dark-colored vehicles. It stays wet longer, letting you use less material for a refined finish. Yet it also holds better on the pad for reduced sling and faster cleanup. You get polished surfaces without machine polish swirl marks – all at lower material costs and process times.

features

  • 3M’s highest-performing machine polish for removing ultrafine swirl marks
  • Quickly and completely removes machine polish swirls, even on black vehicles
  • Longer wet time – technicians use less material, saving money
  • Holds better on polishing pads for reduced sling, mess and cleanup time
  • Part of the 3M™ Perfect-It™ Paint Finishing System for showroom grade finishes
Consistency Liquid
Performance Level Best
Color Blue
Product Form Polish
Container Size 1 Quart, 946 ml
Weight 0.0 KG
EAN or UPC 51131060685
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison