description
- Our 3M™ Perfect-It™ 3000 Trizact™ Spot Finishing Material is ideal for finishing small areas in collision repair. Part of the 3M™ Perfect-It™ Paint Finishing system, it is designed to remove P3000 sand scratches and remove compound swirl marks for an excellent high gloss finish. The material allows for time- and money-saving spot repairs instead of finishing or reworking entire auto panels.
features
- Ideal for spot finishing repairs, saving time and money
- Specially designed for removing sand scratches and swirl marks of P3000 and higher
- Can eliminate the use of compounds in many cases, saving on material costs
- Handles well with low sling for reduced cleanup time
- Best when used with 3M™ Trizact™ abrasive discs
- Adds range to 3M™ Perfect-It™ Paint Finishing System
| Weight | 2.213 LB |
| EAN or UPC | 51131060708 |

