Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131060845

00051131060845

7000000469 3M Perfect-It Clean & Shine, 06084, 1 pt (16 fl oz/473 mL), 6 per case
Item #103011871
3M00051131060845
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • We designed 3M™ Perfect-It™ Clean & Shine for efficient cleanup following auto body panel paint finishing. The spray formula offers efficient cleaning of compound and polish residue with an easy spray-on-wipe-off application. It produces a high gloss shine for a flawless finish.

features

  • Ideal for final cleaning after compounding and polishing on auto body panels
  • Spray formula enables speedy cleanup of sling and residue
  • Formula produces a high gloss shine
  • Contains no silicone and is paint shop safe
  • Recommended for use with a 3M™ Perfect-It™ Detailing Cloth
Product Form Liquid
Container Size 16 fl oz, 473 ml
Color Off White
Placement Paint
Consistency Liquid
Weight 7.116 LB
EAN or UPC 51131060845
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison