Skip to content Skip to navigation menu
3M00051131060944

00051131060944

7100068200 3M Perfect-It EX Machine Polish, 06094, 1 qt (32 fl oz/946 mL), 6 per case
Item #119902803
3M00051131060944
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Perfect-It™ EX Machine Polish is the highest-performing machine polish we’ve ever introduced for removing compound swirl marks in collision repair. It stays wet longer, letting you use less polish for the same refined finish. Yet it also holds better on the pad for reduced sling and easier cleanup. You get smooth, polished surfaces without compound swirl marks – faster, and at less cost.

features

  • 3M’s highest-performing machine polish for removing swirl marks after compounding
  • Produces a refined, polished finish to painted surfaces
  • Longer wet time – less product is required for each use, saving money
  • Holds better on polishing pads for reduced sling, mess and cleanup time
  • Part of the 3M™ Perfect-It™ Paint Finishing System for showroom grade finishes
Product Form Polish
Container Size 1 Quart, 946 ml
Consistency Liquid
Color Black
Performance Level Best
Weight 0.0 LB
EAN or UPC 51131060944
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison