description
- Our 3M™ Perfect-It™ EX Machine Polish is the highest-performing machine polish we’ve ever introduced for removing compound swirl marks in collision repair. It stays wet longer, letting you use less polish for the same refined finish. Yet it also holds better on the pad for reduced sling and easier cleanup. You get smooth, polished surfaces without compound swirl marks – faster, and at less cost.
features
- 3M’s highest-performing machine polish for removing swirl marks after compounding
- Produces a refined, polished finish to painted surfaces
- Longer wet time – less product is required for each use, saving money
- Holds better on polishing pads for reduced sling, mess and cleanup time
- Part of the 3M™ Perfect-It™ Paint Finishing System for showroom grade finishes
| Consistency | Liquid |
| Product Form | Polish |
| Color | Black |
| Performance Level | Best |
| Container Size | 1 gal, 3.78 L |
| Weight | 0.0 KG |
| EAN or UPC | 51131060951 |

