Skip to content Skip to navigation menu
3M00051131063846

00051131063846

7000050082 3M Automotive Acrylic Plus Attachment Tape 06384, Black, 1.12 mm, 1/2in x 5 yd, 12 Roll/Case
Item #120869289
3M00051131063846
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Automotive Acrylic Plus Attachment Tape 06384 features two adhesives, one on each side of a 1.12 mm closed-cell acrylic foam core. Our liner-side adhesive is formulated for bonding to automotive paint systems, and the non-liner-side bonds to metals and plastics used in automotive components. Both adhesives deliver excellent initial tack and adhesive build for a permanent bond.

features

  • Features two adhesives – one on each side of the tape for effective bonding
  • Liner-side adhesive is designed for adherence to automotive paint systems
  • Non-liner-side adhesive delivers excellent adhesion to metal and plastic parts
  • Acrylic adhesives are formulated for high adhesive build rates on automotive substrates
  • Conformable 1.12mm acrylic foam core provides excellent stress relaxation under load
  • Adhesion promoter recommended for tape-to-part adhesion on plastic parts
  • Black color provides good bond-line appearance
Color Black
Overall Length [Min] 5 yd
Weight 0.2 LB
EAN or UPC 51131063846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison