3M™ Hook and Loop Fastener MP3526N/MP3527N is a best in class fastener that provides design flexibility and fast product assembly. With its high performance rubber-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics.
features
Mini pack version (1 in. x 4.9 yds.) dispenses one strip each of 3M™ Hook Fastener SJ3526N and 3M™ Loop Fastener SJ3527N
Great for small jobs, storage and easy dispensing
Woven nylon hook fastener provides great design flexibility and fast product assembly
High performance rubber-based adhesive offers fast tack, very good shear strength and bonds to a variety of substrates, including plastics
Alternative solution to zippers, screws, snaps and more
Features good temperature resistance of 120°F (49°C)
Best suited for indoor use
Flame Retardant
No
Color
Black
Overall Length [Min]
4.9 yd
Material
Nylon
Primary Liner Thickness
3 mil, 0.08 mm
Overall Length [Max]
4.1 m
Product Form
Package
Primary Liner
White Polyethylene with Red Logo
Weight
0.77 LB
EAN or UPC
51131064812
We're here for you
with Service Centers across the country - We have your back