- 6 in Width
- Plastic Material
- Tan Color
description
- Scotch® Mainline Dispenser P56 holds and dispenses tape rolls of up to six-inches in total width, eliminating the need for multiple dispensers in one area. With the ability to hold and dispense various types of film-backed, filament enforced and general tapes you'll reduce the need to change tape rolls and types, thus saving time and increasing efficiency in high-volume work areas.
features
- Versatile and able to dispense tape up to six-inches wide and with a 6-7/8" maximum diameter
- Base ensures a stable dispensing platform
- Constructed from a durable, high-impact plastic for years of heavy duty use
- Portable and easily relocated to desired work area
| Color | Tan |
| Material | Plastic |
| Type | Pull and Cut |
| Weight | 1.3 LB |
| EAN or UPC | 51131069640 |

