Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO and construction. 3M™ Heavy Duty Duct Tape 3939 has a construction that allows for permanent and temporary applications. It is removable with little or no residue up to one month after application to opaque, non-glass surfaces.
features
Ideal for heavy-duty use in MRO and construction applications
Removes cleanly for up to one month from many opaque, non-glass surfaces when applied indoors
Sticks immediately and stays for up to one year without deterioration when applied indoors
Strong water-resistant backing resists wear and light abrasion
Provides a tight, moisture-resistant seal in many containment situations
Conforms to irregular surfaces without lifting
Save time and hassle of removing sticky or dried-on residue
Indoor/Outdoor Use
Indoor
Tensile Strength
27 lb/in, 472 N/100 mm
Overall Length [Max]
54.8 m
Elongation At Break
0.17
Overall Length [Min]
59.93 yd
Performance Level
Performance
Color
Silver
Shelf Life
12 Month
Overall Thickness
8.6 mil, 0.22 mm
Product Form
Roll
Backing Material
Polyethylene Over Cloth Scrim/Rubber
Weight
4.5 LB
EAN or UPC
51131069756
We're here for you
with Service Centers across the country - We have your back