description
- Our Scotch-Brite™ Light Cleansing Hand Pad 7445 is an excellent choice when you require a mild abrasive. The conformable web and fine mineral are the perfect pairing when you need a gentle touch for light cleaning or a fine finish.
features
- Ideal for gentle cleaning on vinyl, porcelain and other delicate surfaces
- Light-duty non-woven pad performs light cleaning on a variety of metals as well as wax mold deflashing
- Very mild abrasive provides gentle yet thorough cleaning
- Conformable web and fine mineral are excellent for fine finishes
- Performance is similar to steel wool grade 0000 without rusting or splintering
- Works well with liquid detergents
- May be used by hand, with a hand pad block or on an in-line sander
| Color | White |
| Front Color | White |
| Product Form | Hand Pad |
| Form Type | Hand Pad |
| Overall Length [Min] | 9 in, 22.86 cm |
| Overall Width | 6 in, 15.24 cm |
| Sanding Method | Hand |
| Abrasive Material | Aluminum Silicate |
| Grade | Super Fine |
| Weight | 3.5 LB |

