- 3 in Diameter
- Aluminum Oxide Material
description
- The Scotch-Brite™ Roloc™ Gasket Removal Disc is ideal for removing old gasketing residue and preparing a surface for a new gasket.
features
- Removes old gasketing residue and prepares surface for a new gasket
- Non-woven fiber construction can take on tough surfaces without marring the workpiece
- Open-web construction minimizes heat for effective use on steel and aluminum
- Aluminum oxide is durable and cuts fast
- Small disc enables access to small spaces
- 3M™ Roloc™ quick-change threaded attachment enables fast and easy wheel change-out for multi-step processes
| Color | Red |
| Attachment Type | TR |
| Overall Diameter | 3 in, 76.2 mm |
| Abrasive Material | Aluminum Oxide |
| Grade | Medium |
| Product Form | Disc |
| Weight | 1.45 LB |
| EAN or UPC | 51131077126 |

