Skip to content Skip to navigation menu
3M00051131080904

00051131080904

7100166328 3M Super Trim Adhesive, 08090, 19 oz Nt Wt, 6 per case
Item #101385334
3M00051131080904
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping

description

  • 3M™ Spray Trim Adhesive securely attaches lightweight trim materials such as upholstery cloth and trunk liners to a variety of surfaces. We also recommend this adhesive for positioning applications where mechanical fasteners will be added later. The aerosol spray makes applications easy for both automotive and household uses.

features

  • Spray-on adhesive attaches lightweight trim materials
  • Dries to a low profile clear color
  • Recommended as an adhesive for positioning applications
  • Creates a secure bond on impervious metal surfaces
  • May be used to bond styrene
Container Size 19 Oz, 539 g
Color Yellow
Form Aerosol
Weight 1.583 LB
EAN or UPC 51131080904
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison