description
- Our 3M™ Flexible Foam makes for fast, easy and effective replacement of OEM flexible foams in automotive applications. A convenient 200 mL cartridge contains two-part urethane material that expands to 10 times its liquid volume, creating a closed-cell foam that won’t shrink and closely mimics OEM foam properties for insulation, sound-deadening and temperature resistance.
features
- Foam-in-place material for fast, effective replacement of OEM flexible foams
- High 10:1 expansion rate fills large cavities with a small amount of material, saving money
- Closed-cell foam provides moisture and temperature resistance
- Cures in 1 hour for efficient throughput
- Works with 3M™ Automix™ products for maximum efficiency
| Container Volume | 200 ml |
| Paint Time | 1 hr |
| Color | Gray |
| Container Size | 6.76 fl oz, 200 ml |
| Product Form | Paste |
| Handling Time [Max] | 40 sec |
| Weight | 0.0 LB |
| EAN or UPC | 51131084636 |

