Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131088665

00051131088665

7100016679 3M Throttle Plate and Carb Cleaner, 08866, 8.5 oz (241 g), 12 per case
Item #104042877
3M00051131088665
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping

description

  • 3M™ Throttle Plate and Carb Cleaner removes dirt, residue and deposits that can adversely affect the performance of throttles and carburetors. Our cleaner lubricates throttle bodies and carburetor assemblies to help restore maximum operating efficiency. We formulated this cleaner so that it is safe for coated throttle plates.

features

  • Removes residue to increase engine performance
  • Nozzle allows dispensing cleaner while can held upside down
  • Ergonomic trigger allows maximum control
  • Cleans and lubricates throttle body and carburetor assemblies
Color Light Amber
Placement Throttle
Container Size 8.5 Oz, 241 g
Weight 0.808 LB
EAN or UPC 51131088665
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison