Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131090057

00051131090057

7100006984 3M Marine Restorer and Wax, 09005, 16.9 fl oz, 6 per case
Item #104042912
3M00051131090057
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Marine Restorer and Wax polishes and protects fiberglass and gelcoat. Our convenient liquid formulation combines a compound with a special blend of waxes. In one application, you can restore shine and add a layer of protection that will keep your boat glistening in the sunlight.

features

  • Removes heavy oxidation
  • Polishes to restore shine and color
  • Unique formula combines rubbing compound and wax
  • Recommended for boats and RVs
Shape Round
Performance Level Better
Consistency Liquid
Color White, Tan
Form Liquid
Container Size 16.9 fl oz, 500 ml
Container Volume 16.9 fl oz
Weight 1.45 LB
EAN or UPC 51131090057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison