Skip to content Skip to navigation menu
3M00051131090101

00051131090101

7100006932 3M Marine One Step Cleaner and Liquid Wax 09010E, 32 oz, 6 per case
Item #119902808
3M00051131090101
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Marine Cleaner and Wax cleans, polishes and protects fiberglass and gel coat. Our convenient liquid formulation combines a compound with a special blend of waxes. In one application, you can restore shine and add a layer of protection that will keep your boat glistening in the sunlight.

features

  • Removes light to medium oxidation
  • Cleans and polishes to restore shine and color
  • Unique formula combines compound and waxes
  • Recommended for boats, cars and RVs
  • Helps protect against the effects of U.V. exposure
Performance Level Better
Color Beige
Container Size 32 fl oz, 1 L
Consistency Liquid
Shape Round
Form Liquid
Weight 0.0 KG
EAN or UPC 51131090101
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison