Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131090118

00051131090118

7100142902 3M Marine Fiberglass Cleaner and Wax, 9011, 1 gal, 2 per case
Item #104043971
3M00051131090118
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Marine Cleaner and Wax cleans, polishes and protects fiberglass and gel coat. Our convenient liquid formulation combines a compound with a special blend of waxes. In one application, you can restore shine and add a layer of protection that will keep your boat glistening in the sunlight.

features

  • Removes light to medium oxidation
  • Cleans and polishes to restore shine and color
  • Unique formula combines compound and waxes
  • Recommended for boats, cars and RVs
  • Helps protect against the effects of U.V. exposure
Consistency Liquid
Form Liquid
Color Beige
Container Size 1 gal, 3.785 L
Performance Level Better
Weight 11.59 LB
EAN or UPC 51131090118
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison