description
- 3M™ Marine Aluminum Restorer and Polish revives the appearance of aluminum throughout boats by aggressively removing oxidation and stains. Use this product to restore the beauty and pride of ownership in your boat. Our product comes in a concentrated formula so a small amount provides a lot of restoration and polishing.
features
- Restores the beauty and luster to aluminum
- Removes heavy oxidation and chalking
- Turns back the clock on the effects of weathering on aluminum
- Concentrated formula provides a lot of cleaning with a small amount
- May be applied by hand or machine
| Consistency | Paste |
| Color | Pink |
| Product Form | Polish |
| Container Size | 18 Oz, 532 ml |
| Performance Level | Better |
| Weight | 1.341 LB |
| EAN or UPC | 51131090200 |

