description
- Our 3M™ Marine Ultra Performance Paste Wax features our unique polymer technology that combines the durability of acrylic with the soil release and water beading properties of silicone. The result is a wax that maintains a protective high gloss finish through rain, sun and soil on marine applications. Paste wax applies easily to gelcoats and painted surface.
features
- Ultra-high performance surface wax for marine applications
- Leaves high gloss finish on fiberglass gel coats and topside paint
- 3M polymer technology provides durability, water beading and soil release properties
- Carnauba wax base provides added protection
- Easy on, easy off formula with exceptional coverage for time savings
| Container Size | 9.5 Oz, 269 g |
| Shape | Round |
| Performance Level | Best |
| Form | Paste |
| Consistency | Paste |
| Color | Light Yellow, Yellow |
| Weight | 5.271 LB |
| EAN or UPC | 51131090309 |
-
No Air Shipping


