Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131090613

00051131090613

7100005427 Scotchgard Marine Liquid Wax, 09061, 16.9 fl oz (500 mL), 6 per case
Item #102910336
3M00051131090613
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotchgard™ Marine Liquid Wax is the final step for maintaining a distinctive, protective and durable gloss for your boat. Developed to withstand the challenges of a marine environment, this wax adheres to your boat's surface for added durability to topside paint, metal, gelcoat and fiberglass. It maintains a gloss that turns heads.

features

  • Liquid wax is easy to apply
  • Safe for use on gelcoat, fiberglass and topside paints
  • Uses reactive chemistry to bond to your boat's surface for added durability
  • Formula protects against weathering that can fade and degrade surfaces
  • Maintains an exceptional gloss, especially when used with 3M boat cleaners and restorers
Container Volume 16.9 fl oz
Color White, Opaque
Performance Level Better
Form Liquid
Container Size 16.9 fl oz, 500 ml
Consistency Liquid
Weight 0.0 LB
EAN or UPC 51131090613
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison