description
- Scotchgard™ Marine Liquid Wax is the final step for maintaining a distinctive, protective and durable gloss for your boat. Developed to withstand the challenges of a marine environment, this wax adheres to your boat's surface for added durability to topside paint, metal, gelcoat and fiberglass. It maintains a gloss that turns heads.
features
- Uses reactive chemistry to bond to your boat's surface for added durability
- Formula protects against weathering that can fade and degrade surfaces
- Maintains an exceptional gloss, especially when used with 3M boat cleaners and restorers
- Liquid wax is easy to apply
- Safe for use on gelcoat, fiberglass and topside paints
| Color | Opaque, White |
| Form | Liquid |
| Consistency | Liquid |
| Container Size | 33.8 fl oz, 1 L |
| Performance Level | Better |
| Weight | 0.0 LB |
| EAN or UPC | 51131090620 |

