description
- 3M™ PPS™ Cup & Collar is a hard cup and collar set that supports the 3M™ PPS™ flexible liner used in the 3M™ PPS™ (Legacy) paint preparation system. Sets are available in a variety of sizes including Mini - 6 oz., Midi - 13.5 oz., Standard - 22 oz. and Large - 28 oz. 3M™ PPS™ is a complete painting system that allows the painter to measure, mix, filter, and spray paint materials.
features
- Hard cups and collars support liners for the 3M™ PPS™ (Legacy) paint preparation system
- 3M™ PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
- System enables the painter the ability to consistently spray at 90° to the part, no matter the part orientation (even upside down)
- The all-in-one solution reduces the chance of outside contamination and reduces paint consumption.
- System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
- PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by up to 50%
| Cup Size | Large |
| Container Volume | 28 Oz |
| Capacity | 850 ml |
| Weight | 1.42 LB |
| EAN or UPC | 51131160231 |

