Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131160248

00051131160248

7010029843 3M PPS Lid & Liner Kits, 16024, Large (28 fl oz), 200 Micron Filter, 25 Lids & Liners per kit, 1 kit per case
Item #116376899
3M00051131160248
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ PPS™ Lid & Liner Kits contain 25 disposable lids (Large size) or 50 disposable lids (all other sizes) with welded-in filters to strain paint material while spraying, along with corresponding liners and sealing plugs for use with the 3M™ PPS™ (Legacy) paint preparation system. Kits are available in five sizes for a range of jobs large and small.

features

  • Designed for use with 3M™ PPS™ (Legacy) paint preparation system
  • Kits contain disposable lids with micron filters, liners and sealing plugs
  • Stock PPS™ Lids & Liners efficiently and cost-effectively
  • Available for PPS™ Cups & Collars in five sizes (90mL – 850mL
  • 3 fl oz - 28 fl oz) for jobs ranging from spot repairs to 4-panel repairs
  • PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
  • System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
  • Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
  • PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by as much as 50% compared with conventional paint cup systems
  • Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials
Filter Micron Rating 200 μm
Weight 0.0 LB
EAN or UPC 51131160248
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison