description
- 3M™ PPS™ Mix Ratio Inserts help mix paint according to manufacturer guidelines for the 3M™ PPS™ (Legacy) paint preparation system. Mix ratio inserts are available for various cup sizes and manufacturers. 3M™ PPS™ is a complete painting system that allows the painter to measure, mix, filter, and spray paint materials.
features
- Mix ratio inserts assist in the measuring process with 3M™ PPS™ (Legacy) paint preparation system
- 3M™ PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
- System enables the painter the ability to consistently spray at 90° to the part, no matter the part orientation (even upside down)
- The all-in-one solution reduces the chance of outside contamination and reduces paint consumption
- PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by up to 50%
- System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
| Capacity | 0.088 L |
| Cup Size | Micro |
| Weight | 0.4 LB |
| EAN or UPC | 51131160675 |

