3M™ PPS™ Cup & Collar is a hard cup and collar set that supports the 3M™ PPS™ flexible liner used in the 3M™ PPS™ (Legacy) paint preparation system. Sets are available in a variety of sizes including Mini - 6 oz., Midi - 13.5 oz., Standard - 22 oz. and Large - 28 oz. 3M™ PPS™ is a complete painting system that allows the painter to measure, mix, filter, and spray paint materials.
features
Hard cups and collars support liners for the 3M™ PPS™ (Legacy) paint preparation system
3M™ PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
System enables the painter the ability to consistently spray at 90° to the part, no matter the part orientation (even upside down)
The all-in-one solution reduces the chance of outside contamination and reduces paint consumption.
PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by up to 50%
System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
Weight
1.71 LB
EAN or UPC
51131161153
We're here for you
with Service Centers across the country - We have your back