description
- 3M™ PPS™ Adapter converts paint spray guns for use with the 3M™ PPS™ (Legacy) paint preparation system. Specifically designed adapters allow painters to use PPS™ with virtually any spray gun model. To use this adapter, remove the existing spray gun cup. Then simply thread the correct PPS™ Adapter into the spray gun.
features
- All-in-one solution reduces chance of outside contamination, delivers consistent material transfer for improved quality and reduced paint consumption
- Adapter converts typical spray guns into ones that work with the 3M™ PPS™ (Legacy) paint preparation system
- Stainless steel adapter offers exceptional durability
- Specifically designed adapters, allows painters to use the PPS™ with virtually any spray gun
- Threaded adapter is easy to install
- PPS™ reduces cleaning solvent consumption by 70 percent
- PPS™ helps painters improve quality, lower material cost, reduce solvent consumption and improve productivity with less mess and easier use than traditional metal/plastic paint cup systems
- Available in 3 fl oz, 6 fl oz, 12.5 fl oz, 22 fl oz and 28 fl oz sizes
| Thread Size | Trapezoidal |
| Color | Silver |
| Adapter Type | 41 |
| Weight | 0.74 LB |
| EAN or UPC | 51131161375 |

