description
- 3M™ PPS™ Lids come in cases containing 25 lids, each with a welded-in filter to strain coating material while spraying, for use with the 3M™ PPS™ paint preparation system. 2 Lid sizes are available for a range of jobs large (fit with standard and large cups and liners) and small (fit with Midi cups and liners).
features
- 25 individual PPS™ Lids only
- Designed for use with the original 3M™ PPS™ paint preparation system
- Fits Large/Standard and Midi PPS™ cup sizes for a wide range of jobs
- Choose 200 micron or 125 micron filters for solvent or waterborne paint systems
- PPS™ is an all-in-one disposable solution for mixing and measuring, filtering, spraying
- System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
- Reduces chance of outside contamination, maintains consistent material transfer and reduces paint consumption
- PPS™ reduces cleaning solvent consumption by up to 70%
- Reduces prep and clean-up time by as much as 50%
- System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
| Filter Size | 200 micron |
| Cup Size | Standard, Large |
| Filter Micron Rating | 200 μm |
| Weight | 1.62 LB |
| EAN or UPC | 51131162006 |

