3M™ PPS™ Lids come in cases containing 25 lids, each with a welded-in filter to strain coating material while spraying, for use with the 3M™ PPS™ paint preparation system. 2 Lid sizes are available for a range of jobs large (fit with standard and large cups and liners) and small (fit with Midi cups and liners).
features
25 individual PPS™ Lids only
Designed for use with the original 3M™ PPS™ paint preparation system
Fits Large/Standard and Midi PPS™ cup sizes for a wide range of jobs
Choose 200 micron or 125 micron filters for solvent or waterborne paint systems
PPS™ is an all-in-one disposable solution for mixing and measuring, filtering, spraying
System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
Reduces chance of outside contamination, maintains consistent material transfer and reduces paint consumption
PPS™ reduces cleaning solvent consumption by up to 70%
Reduces prep and clean-up time by as much as 50%
System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
Cup Size
Mini
Filter Size
200 micron
Filter Micron Rating
200 μm
Weight
0.82 LB
EAN or UPC
51131162013
We're here for you
with Service Centers across the country - We have your back