description
- 3M™ PPS™ Spray Gun Holder works with the 3M™ PPS™ Series 2.0 and 3M™ PPS™ (Legacy) paint preparation system. Holders are available in single gun, double gun and quad gun designs. 3M™ PPS™ is a complete painting system that allows the painter to measure, mix, filter, spray and temporarily store paint materials.
features
- The all-in-one solution reduces the chance of outside contamination and reduces paint consumption
- PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by up to 50%
- System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
- Rack for keeping spray guns used with 3M™ PPS™ Series 2.0 and 3M™ PPS™ (Legacy) easily accessible
- 3M™ PPS™ is an all-in-one disposable solution for mixing/measuring, filtering, spraying in any direction
- System enables the painter to consistently spray at 90° to the part (even upside down), improving transfer efficiency and reducing material waste
| Holder Design | Quad Gun |
| Weight | 3.16 LB |
| EAN or UPC | 51131162389 |

