description
- 3M™ PPS™ Lid & Liner Kits contain 25 disposable lids (Large size) or 50 disposable lids (all other sizes) with welded-in filters to strain paint material while spraying, along with corresponding liners and sealing plugs for use with the 3M™ PPS™ (Legacy) paint preparation system. Kits are available in five sizes for a range of jobs large and small.
features
- Designed for use with 3M™ PPS™ (Legacy) paint preparation system
- Kits contain disposable lids with micron filters, liners and sealing plugs
- Stock PPS™ Lids & Liners efficiently and cost-effectively
- Available for PPS™ Cups & Collars in five sizes (90mL – 850mL
- 3 fl oz - 28 fl oz) for jobs ranging from spot repairs to 4-panel repairs
- PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
- System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
- Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
- PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by as much as 50% compared with conventional paint cup systems
- Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials
| Color | Blue, Transparent |
| Filter Micron Rating | 125 μm |
| Filter Size | 125 micron |
| Container Volume | 650 ml |
| Cup Size | Standard |
| Weight | 4.439 LB |
| EAN or UPC | 51131163010 |

