There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ PPS™ Lid & Liner Kits contain 25 disposable lids (Large size) or 50 disposable lids (all other sizes) with welded-in filters to strain paint material while spraying, along with corresponding liners and sealing plugs for use with the 3M™ PPS™ (Legacy) paint preparation system. Kits are available in five sizes for a range of jobs large and small.
features
Designed for use with 3M™ PPS™ (Legacy) paint preparation system
Kits contain disposable lids with micron filters, liners and sealing plugs
Stock PPS™ Lids & Liners efficiently and cost-effectively
Available for PPS™ Cups & Collars in five sizes (90mL – 850mL
3 fl oz - 28 fl oz) for jobs ranging from spot repairs to 4-panel repairs
PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by as much as 50% compared with conventional paint cup systems
Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials
Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
Filter Micron Rating
125 μm
Weight
2.8 LB
EAN or UPC
51131163256
We're here for you
with Service Centers across the country - We have your back