Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131163508

00051131163508

7100225408 3M PPS Liner 16350, Standard (22 fl oz, 650 mL), 100/Case
Item #106267861
3M00051131163508
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ PPS™ Liners come in cases containing 100 liners each for use with the 3M™ PPS™ paint preparation system. Liners are available for a range of jobs large and small. PPS™ is an all-in-one system that allows painters to mix/measure, filter, spray and temporarily seal and protect coating materials.

features

  • 100 individual PPS™ Liners only
  • Designed for use with the 3M™ PPS™ paint preparation system
  • Fits PPS™ cup sizes for a wide range of jobs
  • PPS™ is an all-in-one disposable solution for mixing and measuring, filtering, spraying
  • System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
  • Reduces chance of outside contamination, maintains consistent material transfer and reduces paint consumption
  • PPS™ reduces cleaning solvent consumption by up to 70%
  • Reduces prep and clean-up time by as much as 50%
  • System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
Size Standard
Weight 0.0 LB
EAN or UPC 51131163508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison