description
- 3M™ PPS™ Liners come in cases containing 100 liners each for use with the 3M™ PPS™ paint preparation system. Liners are available for a range of jobs large and small. PPS™ is an all-in-one system that allows painters to mix/measure, filter, spray and temporarily seal and protect coating materials.
features
- Reduces prep and clean-up time by as much as 50%
- System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
- Reduces chance of outside contamination, maintains consistent material transfer and reduces paint consumption
- PPS™ reduces cleaning solvent consumption by up to 70%
- System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
- 100 individual PPS™ Liners only
- Designed for use with the 3M™ PPS™ paint preparation system
- Fits PPS™ cup sizes for a wide range of jobs
- PPS™ is an all-in-one disposable solution for mixing and measuring, filtering, spraying
| Size | Standard |
| Weight | 0.0 KG |
| EAN or UPC | 51131163546 |

