Skip to content Skip to navigation menu
3M00051131165793

00051131165793

7100096183 3M Accuspray ONE Replacement Spray Gun, 16579, 4 per case
Item #116376781
3M00051131165793
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Accuspray™ ONE Spray Gun delivers fundamental improvements in the application of auto paint and other fluids. A lightweight, 1-piece composite spray gun body contains no gaskets or seals, eliminating the need for maintenance kits. The gun accepts a range of Accuspray™ replaceable atomizing heads for a system affording the performance of a new gun, on demand and at a fraction of the cost.

features

  • Replacement Accuspray™ spray gun body saves equipment costs
  • Durable, lightweight 1-piece composite spray gun body contains no gaskets, seals or O-rings, eliminating maintenance kits
  • Easily-operated controls allow for up to 12” vertical or horizontal spray pattern
  • Works with replaceable atomizing heads for a full range of fluids, from primers to clear coat
  • Works with PPS™ system for all-in-one mixing, filtering, spraying and temporary fluid protection, saving costs (up to 70% on solvent usage alone)
Operating Pressure 24 psi, 1.65 bar
Color Black
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison