Skip to content Skip to navigation menu
3M00051131165809

00051131165809

Item #113216095
3M00051131165809
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Accuspray™ Spray Gun System with Standard PPS™ combines the simplicity and easy maintenance of our Accuspray™ spray guns and with the material-saving, rapid clean-up convenience of PPS™. Replaceable atomizing heads afford the performance of a new gun, on demand and at a fraction of the cost. And the PPS™ disposable cup and liner system reduces solvent needed for cleanup by as much as 70%.

features

  • ONE gun meets all of your spraying needs
  • Works with 3M™ PPS™ (Legacy) and 3M™ PPS™ Series 2.0, an all-in-one solution for mixing/measuring, filtering and spraying of liquid coating material
  • Replaceable atomizing heads afford the performance of a brand new gun on demand
  • Selection of atomizing heads allows for spraying of primer, sealer, base and clear coat
  • PPS™ reduces cleaning solvent consumption up to 70% and reduces prep and clean-up time by up to 50%
  • Kit includes Accuspray™ ONE Spray Gun, atomizing heads, hard cup, lids, liners and more
Operating Pressure 24 psi, 1.65 bar
Weight 19.33 LB
EAN or UPC 51131165809
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison