Skip to content Skip to navigation menu
3M00051131165878

00051131165878

Item #106297507
3M00051131165878
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Accuspray™ HGP Spray Gun Kit features an HVLP gravity pressurized spray gun body built specifically for applying high viscosity fluids in collision repair. The kit includes an Accuspray™ HGP pressurized spray gun and two each of 1.8 mm and 2.0 mm atomizing heads that allow for full, consistent spray patterns and low overspray. The kit is ideal for use with Accuspray™ H/O Pressure Cups.

features

  • Designed for use with 3M™ PPS™ Type H/O Pressure Cups, excellent for high-viscosity coatings
  • The equivalent of a new spray gun whenever you need it, for a fraction of the cost
  • Replaceable atomizing heads reduce cleanup time and maximize consistent application
  • Excellent atomization delivers large usable spray pattern, high transfer efficiency
  • Lightweight composite body is designed for operator comfort
  • Kit includes Accuspray™ Model HGP spray gun, two 1.8 mm and two 2.0 mm atomizing heads, 1 airflow control valve
Operating Pressure 20 psi, 1.4 bar
Weight 0.0 LB
EAN or UPC 51131165878
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison