Skip to content Skip to navigation menu
3M00051131166097

00051131166097

Item #106245215
3M00051131166097
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Accuspray™ Atomizing Heads are designed specifically for use with 3M™ Accuspray™ ONE Spray Guns. This selection of replaceable heads makes for the incredibly fast, efficient application of low-, medium- and high-viscosity materials from one gun. Technicians simply remove and replace the head for the performance of a new spray gun on demand. See-through heads are easily cleaned and reused.

features

  • Selection of replaceable atomizing heads for application of very low- to high-viscosity coatings
  • Allows for spraying of primer, sealer, base and clear coat from ONE gun
  • Fast, simple head replacement – the performance of a brand new spray gun on demand
  • See-through design makes it easy to see when the heads are clean
  • Works with 3M™ Accuspray™ ONE and PPS™ Systems
Color Red
I.D. 0.078 in, 2 mm
Weight 0.0 LB
EAN or UPC 51131166097
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison