description
- 3M™ Accuspray™ Atomizing Heads are designed specifically for use with 3M™ Accuspray™ ONE Spray Guns. This selection of replaceable heads makes for the incredibly fast, efficient application of low-, medium- and high-viscosity materials from one gun. Technicians simply remove and replace the head for the performance of a new spray gun on demand. See-through heads are easily cleaned and reused.
features
- Selection of replaceable atomizing heads for application of very low- to high-viscosity coatings
- Allows for spraying of primer, sealer, base and clear coat from ONE gun
- Fast, simple head replacement – the performance of a brand new spray gun on demand
- See-through design makes it easy to see when the heads are clean
- Works with 3M™ Accuspray™ ONE and PPS™ Systems
| I.D. | 0.055 in, 1.4 mm |
| Color | Orange |
| Weight | 0.0 KG |
| EAN or UPC | 51131166127 |

