Skip to content Skip to navigation menu
L-Series Welding Helmet

00051131172319

L-Series Welding Helmet
Item #102853201
  • Green Helmet Color
L-Series Welding Helmet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Green Helmet Color

description

  • This headgear integrates hardhat, faceshield, welding shield and respirator when used as directed.

features

  • This headgear can be used with 3M™ GVP-Series, or 3M™ Adflo-Series Powered Air Purifying Respirators (PAPRs), or 3M™ Supplied Air Respirator Systems.
  • Headgear meets the test requirements for Industrial Protective Eyewear (ANSI Z87.1-2003
  • Headgear meets the test requirements for Industrial Head Protection Type II, Class G (ANSI Z89.1-2003 and CSA Z94.1-2005).

includes

  • Welding & Wide-View Face Shields
Helmet Color Green
Weight 0.0 LB
EAN or UPC 51131172319
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison