3M™ Repulpable Web Processing Double Coated Tape R3227 is a temporary splicing tape used to aide in the processing of paper within the paper mill. The backing and adhesive is engineered for optimum strength for every type of splice: flying, overlap, butt and general purpose. It provides the required shear strength, high tack and heat resistance necessary for dependable productivity.
features
Repulpable material prevents broke contamination from non-repulpable splice material
Tissue backing is thin and porous to allow adhesive penetration of sheet and engineered for optimum strength in a variety of splices
Adhesive is designed to bond to a variety of paper substrates with high shear strength to perform in a variety of temporary splicing app
High heat resistance (up to 400°F/200°C) allows tape to perform in a variety of printing applications
Packaged in sealed plastic bags helps protect constant moisture content of unused tape
Overall Length [Min]
60 yd
Carrier Material
Tissue
Overall Length [Max]
54.86 m
Backing Material
Tissue
Standard
21 CFR 176.17021 CFR 176.180
Overall Thickness
3 mil
Product Form
Roll
Color
White
Weight
0.6 LB
EAN or UPC
51131175938
We're here for you
with Service Centers across the country - We have your back